Munro

24/110/120/220/240V Stainless Steel Enclosure

Part #MMPLC24S  |  Manufacturer Part #MPLC24S

Volts:

24/110/120/220/240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [40, 5000]

Depth: 4 in

Height: 8 in

Material: Stainless Steel

Product Type: Enclosure

Smart Home Enabled: No

Type: Enclosure

UL Listed: Yes

Volts: 24/110/120/220/240V

Width: 8 in