3 in. Female Camlock x FNPT Aluminum Adapters

You last purchased this on
 
Munro

3 in. Female Camlock x FNPT Aluminum Adapters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

3 in. Female Camlock x FNPT Aluminum Adapters

  • Fast #
  • Part #MAP300D
  • Item #7749633
  • Manufacturer Part #AP300D
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Aluminum
NSF Certified:
No