3 in. Male Camlock x MNPT Cam and Groove Aluminum Adapter

You last purchased this on
 
Munro

3 in. Male Camlock x MNPT Cam and Groove Aluminum Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

3 in. Male Camlock x MNPT Cam and Groove Aluminum Adapter

  • Fast #
  • Part #MAP300F
  • Item #7749631
  • Manufacturer Part #AP300F
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Aluminum