3 in. Stainless Steel Y-bolt Clamp

You last purchased this on
 
Munro

3 in. Stainless Steel Y-bolt Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

3 in. Stainless Steel Y-bolt Clamp

  • Fast #
  • Part #MCL3019215
  • Item #7749779
  • Manufacturer Part #CL3019215
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
3 in
IAPMO Listed -:
No
Material:
Stainless Steel, Zinc
NSF Certified:
No
Range (in):
3.34 in - 3.56 in
UL Listed:
No