Munro

3/4 in. FNPT Universal Crow Foot Coupling

Part #MAP3TFE075D  |  Manufacturer Part #AP3TFE075D

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Product Type: Coupling

Smart Home Enabled: No

UL Listed: No

Weight: 0.4