3/8 x 3/8 in. Float Valve Stem

You last purchased this on
 
Munro

3/8 x 3/8 in. Float Valve Stem

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

3/8 x 3/8 in. Float Valve Stem

  • Fast #
  • Part #MFLV13
  • Item #7749701
  • Manufacturer Part #FLV13
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3/8 in
Length:
10 in
Thread Length:
0.375
Thread Size:
16 mm
Type:
Stem