4 in. NPT Stainless Steel Coupling
4 in. NPT Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 4.94 lb