Murray

1-9/16 - 2-1/2 in. Stainless Steel Hose Clamp

Part #SSHC32

Fits Pipe Size:

1-9/16 in - 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 1-9/16 in - 2-1/2 in

High Pressure: 150

Length: 12 in

Material: Stainless Steel

Maximum Temperature: 212

NSF Certified: No

Size: #32

Type: Clamp