1-3/4 - 3 in. Stainless Steel Hose Clamp
1-3/4 - 3 in. Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-3/4 in - 3 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Pressure - Maximum:
- 100 psi
- Product Type:
- Hose Clamp
- Size:
- #40
- UL Listed:
- No