0 items

Murray Feiss Industries 1-Light 14W Outdoor LED Wall Lantern

MOL5401LED

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Grecian Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Height
20-1/2 in
Installation Type
Wall Mount
Lumens
1000
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
14
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday