0 items

Murray Feiss Industries Hounslow 1-Light Mini Pendant

MP1320

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hounslow
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Diameter
6-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Silver Mercury
Height
13-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Brushed Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday