0 items

Murray Feiss Industries 1-Light Outdoor Lantern

MOL5911

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
21 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Classic
Material
Aluminum, Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday