0 items

Murray Feiss Industries 1-Light Outdoor Pendant

MOL10611

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Dark Weathered Zinc
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Seeded;Opal Etched
Height
21-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
StoneStrong
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday