0 items

Murray Feiss Industries Concord 1-Light Vanity Strip Light

MVS19701

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Concord
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Energy Star Compliant
No
Glass Type
Cream Etched
Height
10-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Glass, Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
4-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday