0 items

Murray Feiss Industries 10-3/8 in. 1-Light Medium E-26 Base Pendant

MP1348

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Painted Aged Brass/Dark Weathered Zinc
Color Finish Category
Brass Tones
Diameter
10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
10-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday