0 items

Murray Feiss Industries Gravity 10 x 15-3/4 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture

MSF189

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 100W E Bulbs Required
  • Brushed Steel/Polished Nickel; H: 10" Dia: 16"
  • Gravity Semi-Flush Uplite

SPECIFICATIONS

Collection
Gravity
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Diameter
16 in
Glass Type
Satin Etched
Height
10 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
15-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday