0 items

Murray Feiss Industries Castle 100 W Wall Mount Lantern

MOL1900

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 100W Edison Bulb Required
  • Castle Entrance Fixture
  • Grecian Bronze; H: 11 3/4", W: 7", Ext: 8 1/4"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Castle
Color Finish
Grecian Bronze
Color Finish Category
Bronze Tones
Depth
8-1/4 in
Glass Type
Clear Bent Beveled
Height
11-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday