0 items

Murray Feiss Industries Urban Renewal 100W 1-Light Mini Pendant in Rustic Iron

MP1234RI

Color Finish

(Pricing is for Rustic Iron)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Urban Renewal
Color Finish
Rustic Iron
Color Finish Category
Iron Tones
Diameter
8 in
Energy Star Compliant
No
Height
8 in
Lighting Style
Industrial/Contemporary/Transitional

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday