0 items

Murray Feiss Industries Dakota 100W 1-Light Wall Lantern

MOL7604

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Dakota
Color Finish
Espresso
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
16-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday