0 items

Murray Feiss Industries Concord 100W 2-Light Medium E-26 Base Incandescent Vanity Strip

MVS19702

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Concord
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Cream Etched
Height
10-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday