0 items

Murray Feiss Industries Delaney 100W 2-Light Medium E-26 Base Incandescent Vanity Strip

MVS19902

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Delaney
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
6 in
Energy Star Compliant
No
Glass Type
White Opal Etched
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday