0 items

Murray Feiss Industries Riva 100W 4-Light Medium E-26 Base Incandescent Vanity Fixture

MVS18404

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Riva
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
8-1/2 in
Length
30 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Aluminum, Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday