Murray Feiss Industries 14-1/2 in. 1-Light Wall Bracket Lantern

MOL5901

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 A19 Candelabra 60 watt light bulbs
  • A great choice for your do-it-yourself project
  • Clear seeded glass panel
  • Decorative Corinthian bronze finish to accent and brighten your room
  • Featured in the decorative Martinsville collection
  • The preferred brand choice of builders and electricians
  • UL listed for wet locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Corinthian Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
14-1/2 in
Installation Type
Wall Mount
Length
9-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
No
Watts
60
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday