0 items

Murray Feiss Industries Tabby 15-7/8 in. 1-Light Pendant

MP1317

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Tabby
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Brown Mercury
Height
15-7/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday