Murray Feiss Industries 16-5/8 in. Medium E-26 Base Wall Sconce

MOL9004

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
Color Finish
Tarnished
Depth
16-5/8 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Metal Shade
Height
15-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday