Murray Feiss Industries Hartsville 18-5/8 in. 3-Light Candelabra E-12 Base Chandelier

MF29973

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 B Torpedo Candelabra 60 watt light bulbs
  • A great choice for your do-it-yourself project
  • Decorative chalk washed / beachwood finish to accent and brighten your room
  • ETL listed for dry locations
  • Featured in the decorative Hartsville collection
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of chalk washed / beachwood chain
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

Collection
Hartsville
Color Finish
Chalk Washed/Beachwood
Color Finish Category
Browns
Diameter
16-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
18-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Resin, Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday