0 items

Murray Feiss Industries Payne 19-1/4 in. 75W 2-Light Wall Mount Medium E-26 Edison Bath Light with White Opal Etched

MVS48002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Payne
Color Finish
Dark Plated Bronze
Color Finish Category
Bronze Tones
Depth
4-63/100 in
Energy Star Compliant
No
Glass Type
Opal Etched;White Opal Etched
Height
19-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Material
Aluminum, Glass, Steel, Zinc
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
75
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday