0 items

Murray Feiss Industries Canterbury 2-Bulb Vanity Strip Light

MVS8002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 100W Edison Bulbs Required
  • Canterbury Wall Fixture
  • Polished Nickel; L: 14", H: 8", Ext: 5"

SPECIFICATIONS

Collection
Canterbury
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Glass Type
Opal White Etched
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Volts
120V
Watts
200
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday