0 items

Murray Feiss Industries Barrington 2-Light Indoor Semi-Flushmount Ceiling Light

MSF240

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Barrington
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Diameter
13 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-1/2 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday