0 items

Murray Feiss Industries Barrington™ 2-Light Indoor Semi-Flushmount Ceiling Light

MSF241

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Barrington™
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Diameter
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal Etched
Height
11-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday