0 items

Murray Feiss Industries Perry 2-Light Medium E-26 Base Semi-Flushmount Fixture

MSF283

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Perry
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Diameter
15-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal Etched
Height
8-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
15-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday