Murray Feiss Industries 20-3/4 in. 60W 3-Light Candelabra E-12 Pendant

MF30603

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
17 in
ETL Listed
No
Energy Star Compliant
No
Height
20-3/4 in
Length
17 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Modern
Material
Aluminum
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday