0 items

Murray Feiss Industries Castle 22-1/2 x 9-1/4 in. 60W Wall Mount Lantern

MOL1901

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 60W C Bulbs Required
  • Castle Entrance Fixture
  • Grecian Bronze; H: 22 1/2", W: 9 1/4", Ext: 14"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Castle
Color Finish
Grecian Bronze
Color Finish Category
Bronze Tones
Depth
14 in
Glass Type
Clear Bent Beveled
Height
22-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
3
Power Source
Hardwired
UL Listed
Yes
Watts
180
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday