Murray Feiss Industries Martinsville 22-1/4 x 10-1/4 in. 1-Light Outdoor Lantern

MOL5907

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 B Torpedo Candelabra 60 watt light bulbs
  • A great choice for your do-it-yourself project
  • Clear seeded glass panels
  • Decorative Corinthian bronze finish to accent and brighten your room
  • Featured in the decorative Martinsville collection
  • The preferred brand choice of builders and electricians
  • UL listed for wet locations

SPECIFICATIONS

Collection
Martinsville
Color Finish
Corinthian Bronze
Color Finish Category
Bronze Tones
Diameter
10-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
22-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Material
Stainless Steel
Number Of Lights
3
Power Source
Electric
Type
Outdoor Post Mount
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday