0 items

Murray Feiss Industries Payne Ornate 22 in. 75W 2-Light Wall Mount Medium E-26 Bath Light

MVS49002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Payne Ornate
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Depth
4-7/8 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
22 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Material
Aluminum, Brass, Metal, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
75
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday