Murray Feiss Industries 23-7/8 in. 75W 5-Light Medium E-26 Chandelier

MF29605

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 A19 Medium 75 watt light bulbs
  • A great choice for your do-it-yourself project
  • Decorative heritage bronze finish to accent and brighten your room
  • ETL listed for dry locations
  • Featured in the decorative Vintner collection
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of heritage bronze chain
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Heritage Bronze
Color Finish Category
Bronze Tones
Diameter
26 in
ETL Listed
No
Energy Star Compliant
No
Height
23-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday