0 items

Murray Feiss Industries 24 x 30 in. Mirror Oil Rubbed Bronze

MMR1046ORB

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dorchester Wall Fixture
  • Oil Rubbed Bronze; H: 30" W: 24"

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
30 in
Type
Rectangle Mirrors
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday