0 items

Murray Feiss Industries Hartsville 25-1/2 in. 60W 5-Light Candelabra E-12 Chandelier

MF29985

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hartsville
Color Finish
Chalk Washed/Beachwood
Diameter
23-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
25-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Up Lighting
Material
Resin, Steel
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday