0 items

Murray Feiss Industries Woodward 3-Light 75W Flushmount Ceiling Light

MFM389

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Woodward
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Diameter
16-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
6-3/4 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday