0 items

Murray Feiss Industries Pediment 3-Light Outdoor Pendant

MOL11109

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pediment
Color Finish
Dark Aged Copper
Color Finish Category
Copper Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
20-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Up Lighting
Material
Glass, Stainless Steel
Number Of Lights
3
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday