Murray Feiss Industries Cotswold Lane 3-Light Outdoor Wall Bracket Sconce
MOL5402
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Cotswold Lane
- Color Finish
- Grecian Bronze
- Color Finish Category
- Bronze Tones
- Color Temperature
- 2700
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Clear Beveled
- Height
- 23-3/4 in
- Installation Type
- Wall Mount
- Length
- 11-5/8 in
- Light Bulb Base Type
- Candelabra E-12
- Light Bulb Shape Code
- A19
- Number Of Lights
- 3
- UL Listed
- No
- Watts
- 60
- Width
- 9-1/2 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday