0 items

Murray Feiss Industries Cotswold Lane 3-Light Post Lantern

MOL5408

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cotswold Lane
Color Finish
Grecian Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
27-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday