0 items

Murray Feiss Industries Casual Luxury 3-Light Vanity Fixture

MVS13703

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Halogen
Collection
Casual Luxury
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Glass Type
Silver Organza
Height
6-3/4 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
225
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday