0 items

Murray Feiss Industries Canterbury 3-Light Vanity Strip Light

MVS8003

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 100 W Bulbs Required
  • Canterbury Wall Mount; Polished Nickel
  • L: 19" H: 9"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Canterbury
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Energy Star Compliant
No
Glass Type
Opal White Etched
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday