Murray Feiss Industries 31 x 22 in. Mirror

MMR1044

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • New London mirror
  • Polished Nickel, H: 33" W: 24"

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
31 in
Type
Oval Mirrors
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday