0 items

Murray Feiss Industries Lighthouse 4-1/2 in. 100 W 1-Light Wall Mount Lantern

MOL2200

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 100W Edison Bulb Required
  • Brushed Steel; H: 11", W: 5", Ext: 6"
  • Lighthouse Entrance Fixture

SPECIFICATIONS

Collection
Lighthouse
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/4 in
Glass Type
Opal Etched
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday