0 items

Murray Feiss Industries 6-1/2 in. 75W 3-Light Wall Mount Bi-Pin Bath Light

MVS18203

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Opal Etched
Height
6-1/2 in
Installation Type
Wall Mount
Length
23-22/25 in
Light Bulb Base Type
Medium Bi-Pin
Material
Glass, Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
75
Width
4-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday