Murray Feiss Industries 60 W 2-Light Semi-Flush Mount Lantern in Oil Rubbed Bronze

MOL1013ORB

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 60W Edison Bulbs Required
  • Homestead Entrance Fixture
  • Oil Rubbed Bronze; H: 7 3/4", W: 13"

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
7-3/4 in
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Stainless Steel
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday