0 items

Murray Feiss Industries Tabby 60W 1-Light 120V Flushmount Ceiling Fixture

MFM403

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Tabby
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
8-1/2 in
Energy Star Compliant
No
Height
7-3/4 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday