0 items

Murray Feiss Industries Bristol 7-1/2 in. 100 W 3-Light Medium Bracket

MVS6703

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 100W Edison Sockets
  • Bristol Collection; Chrome
  • L: 18" H: 8" Ext: 8"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bristol
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
White Alabaster
Height
7-3/4 in
Length
18 in
Lighting Direction
Down Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday